Zoro Homepage

Cotter Pin 332 x 114 CS ZC

  • Mfr # CP-093-1250/D

  • Zoro # G208168547


product price: $0.08
/ea
Sold in multiples of 275 for $22.00

Key Features

Basic Material
Carbon Steel
Material
Carbon Steel
Finish
Zinc Plated
Fastener Length
1.25
Fastener Finish
Zinc Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP-093-1250/D
Zoro #
G208168547
UPC #
-
Country of Origin
United States

Dimensions

Fastener Length
1.25

Details

Item
Cotter Pin
Basic Material
Carbon Steel
Material
Carbon Steel
Finish
Zinc Plated
Fastener Finish
Zinc Clear

Description

Cotter Pin 332 x 114 Carbon Steel Zinc Coat ASME B1881

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.