Zoro Homepage

Cotter Pin, 7/32"x2", CSZn

  • Mfr # CPY-218-2000

  • Zoro # G9091367


product price: $0.17
/ea
Sold in multiples of 135 for $22.95

Key Features

Pin Item
Cotter Pin
System of Measurement
Inch
Cotter Pin Type
Standard
Basic Material
Steel
Pin Dia.
7/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPY-218-2000
Zoro #
G9091367
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Dia.
7/32 in
Fastener Length
2 in

Details

Pin Item
Cotter Pin
System of Measurement
Inch
Cotter Pin Type
Standard
Basic Material
Steel
Fastener Finish
Yellow Zinc Plated
Item
Cotter Pin,7/32"x2",Carbon Steel Zinc

Description

Cotter Pin,7/32 In.x2 In.,Carbon Steel Zinc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.