Zoro Homepage

Dowel Pin 18 x 1 SS416 PL

  • Mfr # DOWS-125-1000

  • Zoro # G408168583


product price: $0.66
/ea
Sold in multiples of 30 for $19.80

Key Features

Pin Item
Dowel Pin
Pin Type
Standard
System of Measurement
Inch
Dowel Pin Type
Standard
Nominal Diameter
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DOWS-125-1000
Zoro #
G408168583
UPC #
-
Country of Origin
United States

Dimensions

Nominal Diameter
0.125 in
Shank Length
1 in
Fastener Length
1

Details

Item
Dowel Pin
Pin Item
Dowel Pin
Pin Type
Standard
System of Measurement
Inch
Dowel Pin Type
Standard
Basic Material
400 Series Stainless Steel
Material Grade
Grade 416
Fastener Finish
Plain
Material
400 Series Stainless Steel
Rockwell Hardness
HRC 36-42
Material Grade/Class
Ungraded
Finish
Plain

Description

Dowel Pin 18 x 1 416 Stainless Steel Plain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.