Zoro Homepage

Dowel Pin Hardened M16 x 70 AS PL

  • Mfr # DOWMH-160-070

  • Zoro # G108168586


product price: $4.99
/ea
Sold in multiples of 15 for $74.85

Key Features

Pin Item
Dowel Pin
Dowel Pin Type
Hardened
System of Measurement
Metric
Nominal Diameter
16 mm
Basic Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DOWMH-160-070
Zoro #
G108168586
UPC #
-
Country of Origin
India

Dimensions

Nominal Diameter
16 mm
Shank Length
70 mm
Fastener Length
70

Details

Item
Dowel Pin
Pin Item
Dowel Pin
Dowel Pin Type
Hardened
System of Measurement
Metric
Basic Material
Alloy Steel
Fastener Finish
Plain
Material
Alloy Steel
Rockwell Hardness
HRC 58-62
Finish
Plain

Description

Dowel Pin Hardened M16 x 70 Alloy Steel Plain DIN 6325 Tolerance Zone m6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.