
Dowel Pin Hardened M5 x 36 AS PL
Mfr # DOWMH-050-036
Zoro # G108168555
product price: $0.38
/eaSold in multiples of 250 for $95.00
Key Features
System of Measurement
Metric
Nominal Diameter
5 mm
Material
Alloy Steel
Rockwell Hardness
HRC 58-62
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DOWMH-050-036
Zoro #
G108168555
UPC #
-
Country of Origin
Multiple
Dimensions
Nominal Diameter
5 mm
Details
Item
Dowel Pin
System of Measurement
Metric
Material
Alloy Steel
Rockwell Hardness
HRC 58-62
Finish
Plain
Description
Dowel Pin Hardened M5 x 36 Alloy Steel Plain DIN 6325 Tolerance Zone m6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.