Zoro Homepage

Dowel Pin Oversized 516 x 34 AS PL

  • Mfr # DOWO-312-0750

  • Zoro # G208168585


product price: $0.30
/ea
Sold in multiples of 40 for $12.00

Key Features

Pin Item
Dowel Pin
Pin Type
Oversized
Dowel Pin Type
Oversized
System of Measurement
Inch
Nominal Diameter
0.3125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DOWO-312-0750
Zoro #
G208168585
UPC #
-
Country of Origin
India

Dimensions

Nominal Diameter
0.3125 in
Shank Length
3/4 in
Fastener Length
0.75

Details

Item
Dowel Pin
Pin Item
Dowel Pin
Pin Type
Oversized
Dowel Pin Type
Oversized
System of Measurement
Inch
Basic Material
Alloy Steel
Fastener Finish
Plain
Material
Alloy Steel
Rockwell Hardness
HRC 60
Finish
Plain

Description

Dowel Pin Oversized 516 x 34 Alloy Steel Plain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.