Zoro Homepage

Dowel Pin Unhardened M3 x 12 SS300 PL

  • Mfr # DOWMS-030-012

  • Zoro # G008168587


product price: $0.17
/ea
Sold in multiples of 125 for $21.25

Key Features

Pin Item
Dowel Pin
Dowel Pin Type
Unhardened
System of Measurement
Metric
Nominal Diameter
3 mm
Basic Material
300 Series Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DOWMS-030-012
Zoro #
G008168587
UPC #
-
Country of Origin
India

Dimensions

Nominal Diameter
3 mm
Shank Length
12 mm
Fastener Length
12

Details

Item
Dowel Pin
Pin Item
Dowel Pin
Dowel Pin Type
Unhardened
System of Measurement
Metric
Basic Material
300 Series Stainless Steel
Material Grade
300 Series
Fastener Finish
Plain
Material
300 Series Stainless Steel
Rockwell Hardness
HRB 80
Material Grade/Class
300 Series
Finish
Plain

Description

Dowel Pin Unhardened M3 x 12 300 Series Stainless Steel Plain DIN 7

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.