Zoro Homepage

Hair Pin 052 x 3132 CS ZC

  • Mfr # BPXZ-2305/D

  • Zoro # G608170416


product price: $0.07
/ea
Sold in multiples of 500 for $35.00

Key Features

Basic Material
Spring Wire
Material
Spring Wire
Finish
Zinc Plated
Fastener Finish
Zinc Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPXZ-2305/D
Zoro #
G608170416
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
0.969

Details

Item
Cotter Pin
Basic Material
Spring Wire
Material
Spring Wire
Finish
Zinc Plated
Fastener Finish
Zinc Clear

Description

Hair Pin 052 x 3132 MB Spring Wire Zinc Clear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.