Healthcare Biohazard Printed Can Liners, 30 gal, 1.3 mil, 30" x 43", Yellow, Flat Pack, PK200

  • Mfr # A6043PY

  • Zoro # G5216703


product price:  $112.99
/pk 200, $0.56/ea
Free Shipping & Returns

Key Features

Capacity
30 gal
Material
Polyethylene
Height
43"
Bag Closure Type
Open-Face
Thickness
1.3 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6043PY
Zoro #
G5216703
UPC #
98241000460
Country of Origin
United States

Dimensions

Height
43"
Thickness
1.3 mil
Width
30"
Size
30 x 43

Details

Capacity
30 gal
Material
Polyethylene
Color
Yellow
Bag Closure Type
Open-Face
Package Configuration
Flat Pack
Weight
22.4 lbs
Standards
ASTM D1922, ASTM D1709
Application
Can Liner
Bottom Seal Type
Star

Description

Sort dangerous materials more safely and more efficiently. Featuring bright coloring and bold, high contrast labeling, Heritage Healthcare Biohazard Printed Low-Density Can Liners enable easy identification of dangerous waste, even if the bags are seen from a distance. To help you ensure workplace safety, each liner is pre-printed with both biohazard-waste icons and bilingual, English and Spanish text. Manufactured of high-quality, linear low-density resin, they also provide exceptional puncture, tear and split resistance, while their leak-resistant, star-sealed bottoms help ensure that the contained weight is evenly distributed. Individually folded for easy dispensing.


  • Biohazard printing is easily identifiable on the bright liners.
  • Made from high-quality, linear, low-density resin to ensure exceptional performance.
  • Individually folded for easy dispensing.
  • Bright coloring ensures easy identification.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.