This item is Discontinued.

Heritage Healthcare Pre-Printed High-Density Can Liners, 45 gal, 18 mic, 40in x 48in, Blue, Flat Pack, 200PK Z8048YX H05

This item is Discontinued.

Heritage

Healthcare Pre-Printed High-Density Can Liners, 45 gal, 18 mic, 40in x 48in, Blue, Flat Pack, 200PK (Discontinued)

Mfr # Z8048YX H05
Zoro # G415509942
Country of Origin United States
Category Trash Bags
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
Z8048YX H05
Zoro #
G415509942
UPC #
-
Country of Origin
United States

Dimensions

Thickness
18 mic
Width
40 in
Height
48 in

Details

Bag Closure Type
Open-Face
Material
High-Density Polyethylene (HDPE)
Color
Blue
Item
Biohazard HDPE Waste Can Liners
Seal
Star (Bottom)
Package Configuration
Flat Pack
Strength Rating
Heavy-Duty
Capacity
45 gal
% Recycled Content
0%

Description

Sort materials more efficiently. Color-coded and clearly labeled, Heritage Healthcare Pre-Printed High-Density Can Liners allow for easy identification and separation of potentially dangerous waste and materials to help ensure workplace safety. Sturdy and strong, they provide a simple and reliable way to manage healthcare related materials. High-density polyethylene provides excellent lifting strength with minimal stretching and is ideally suited for paper waste, textiles, linens and other materials that do not feature sharp corners or edges. Star-sealed bottom helps ensure that the contained weight is evenly distributed while providing enhanced leak resistance. Convenient, topside dual-stream packaging deliver easy-dispense performance.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.