Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Socket Set Screw 3824 x 12 BO

  • Mfr # SCRG34-0375-0500ASTB

  • Zoro # G408172078


product price: $0.32
/ea
Sold in multiples of 45 for $14.40

Key Features

Hex Drive
System of Measurement
Inch
Thread Size
3/8"-24
Material
Alloy Steel
Point type
Cup
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCRG34-0375-0500ASTB
Zoro #
G408172078
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
3/8"-24

Details

System of Measurement
Inch
Drive Type
Hex
Material
Alloy Steel
Item
Set Screw
Point type
Cup

Description

Hex Socket Set Screw 3824 x 12 Cup Point A Alloy Steel Black Oxide ASME B183

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.