This item is Discontinued.

Heritage High-Density Waste Can Liners, 33 gal, 22 mic, 33in x 40in, Natural, Roll, 250PK Z6640UN R01

High-Density Waste Can Liners, 33 gal, 22 mic, 33in x 40in, Natural, Roll, 250PK (Discontinued)

  • Mfr # Z6640UN R01
  • Zoro # G315960775
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z6640UN R01
Zoro #
G315960775
UPC #
-
Country of Origin
United States

Dimensions

Thickness
22 mic
Width
33 in
Height
40 in

Details

Capacity
30 gal
Bag Closure Type
Open-Face
Material
High-Density Polyethylene (HDPE)
Color
Natural
Item
HDPE Waste Can Liners
Package Configuration
Roll
Seal
Star (Bottom)

Description

High-density polyethylene provides excellent lifting strength with minimal stretching. Star-sealed bottom helps distribute weight more evenly while minimizing the potential for messy leaks. Sturdy and economical, these liners are ideal for heavier loads that do not contain sharp objects.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.