Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hitch Pin Sqr Handle 58 x 5 ZY

  • Mfr # HPL-0625-5000S

  • Zoro # G708168597


product price: $7.19
/ea
Sold in multiples of 4 for $28.76

Key Features

Usable Length
5-3/4 in
Material
Carbon Steel
Finish
Zinc Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPL-0625-5000S
Zoro #
G708168597
UPC #
-
Country of Origin
India

Dimensions

Usable Length
5-3/4 in

Details

Material
Carbon Steel
Finish
Zinc Yellow

Description

Hitch Pin Square Handle 58 x 5 Effective Length Medium Carbon Steel Zinc Yellow with 12 Inch Chain and Lynch Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.