Zoro Homepage

Hitch Pin Sqr Handle 58 x 614 ZY

  • Mfr # HPL-0625-6250S

  • Zoro # G408168590


product price: $10.55
/ea
Sold in multiples of 3 for $31.65

Key Features

Basic Material
Medium Carbon Steel
Usable Length
7 in
Fastener Finish
Zinc Yellow
Material
Carbon Steel
Finish
Zinc Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPL-0625-6250S
Zoro #
G408168590
UPC #
-
Country of Origin
India

Dimensions

Usable Length
7 in

Details

Basic Material
Medium Carbon Steel
Fastener Finish
Zinc Yellow
Material
Carbon Steel
Finish
Zinc Yellow

Description

Hitch Pin Square Handle 58 x 614 Effective Length Medium Carbon Steel Zinc Yellow with 12 Inch Chain and Lynch Pin

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.