
Bent Pin, 3/4" x 4-1/2", Low CSZ, Clear
Mfr # BTP-0750-4500
Zoro # G9104840
product price: $3.65
/eaSold in multiples of 7 for $25.55
Key Features
Pin Item
Bent Pin
Pin Type
Bent
Hitch Pin Type
Bent Pin
System of Measurement
Inch
Basic Material
Low Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BTP-0750-4500
Zoro #
G9104840
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
3/4 in
Usable Length
4-1/2 in
Shank Length
4-1/2 in
Pin Dia.
3/4"
Details
Pin Item
Bent Pin
Pin Type
Bent
Hitch Pin Type
Bent Pin
System of Measurement
Inch
Basic Material
Low Carbon Steel
Fastener Finish
Clear Zinc Plated
Material
Low Carbon Steel
Finish
Zinc Plated
Item
Hitch Pin
Description
Bent Pin,3/4 In. x 4-1/2 In.,Low Carbon Steel Zinc,Clear
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.