Zoro Homepage

Bent Pin, 3/8" x 4", Low CSZ, Clear

  • Mfr # BTP-0375-4000

  • Zoro # G9104807


product price: $1.39
/ea
Sold in multiples of 20 for $27.80

Key Features

Pin Item
Bent Pin
Pin Type
Bent
Hitch Pin Type
Bent Pin
System of Measurement
Inch
Basic Material
Low Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTP-0375-4000
Zoro #
G9104807
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
3/8 in
Usable Length
4 in
Shank Length
4 in
Pin Dia.
.375" (3/8)

Details

Pin Item
Bent Pin
Pin Type
Bent
Hitch Pin Type
Bent Pin
System of Measurement
Inch
Basic Material
Low Carbon Steel
Fastener Finish
Zinc Clear
Material
Low Carbon Steel
Finish
Zinc Plated
Item
Hitch Pin

Description

Bent Pin,3/8 In. x 4 In.,Low Carbon Steel Zinc,Clear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.