Zoro Homepage

Bridge Cotter Pin, .12" x 2-25/32", CSZ

  • Mfr # BP-135

  • Zoro # G9087167


product price: $4.79
/ea
Sold in multiples of 5000 for $23,950.00

Key Features

Pin Item
Cotter Pin
Pin Type
Bridge
System of Measurement
Inch
Cotter Pin Type
Bridge Pin
Pin Diameter
0.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP-135
Zoro #
G9087167
UPC #
-
Country of Origin
China

Dimensions

Pin Diameter
0.12 in
Shank Length
2-25/32 in
Pin Dia.
0.12 in
Fastener Length
2 25/32 in

Details

Item
Cotter Pin
Pin Item
Cotter Pin
Pin Type
Bridge
System of Measurement
Inch
Cotter Pin Type
Bridge Pin
Basic Material
Spring Wire
Material
Spring Wire
Material Grade
MB
Finish
Zinc Plated
Fastener Finish
Clear Zinc Plated

Description

Bridge Cotter Pin,.12 In. x 2-25/32 In.,CSZ

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.