Zoro Homepage

Bridge Cotter Pin, .148" x 2-15/16", SS PL

  • Mfr # BPS-210

  • Zoro # G9087106


product price: $2.19
/ea
Sold in multiples of 35 for $76.65

Key Features

Pin Item
Cotter Pin
Pin Type
Bridge
System of Measurement
Inch
Cotter Pin Type
Bridge Pins
Pin Diameter
0.148 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPS-210
Zoro #
G9087106
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
0.148 in
Shank Length
2-15/16 in
Pin Dia.
0.148 in
Fastener Length
2 15/16 in

Details

Item
Cotter Pin
Pin Item
Cotter Pin
Pin Type
Bridge
System of Measurement
Inch
Cotter Pin Type
Bridge Pins
Basic Material
302/304 Stainless Steel
Material
18-8 Stainless Steel
Material Grade
302/304
Material Grade/Class
Ungraded
Finish
Plain
Fastener Finish
Plain

Description

Bridge Cotter Pin,.148 In. x 2-15/16 In.,SS PL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.