Zoro Homepage

Bridge Cotter Pin, .148"x2-13/16", CSZn

  • Mfr # BPY-210

  • Zoro # G9087666


product price: $0.47
/ea
Sold in multiples of 50 for $23.50

Key Features

Pin Item
Cotter Pin
Pin Type
Bridge
System of Measurement
Inch
Cotter Pin Type
Bridge Pins
Pin Diameter
0.148 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPY-210
Zoro #
G9087666
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
0.148 in
Shank Length
2-13/16 in
Pin Dia.
0.148 in
Fastener Length
2 13/16 in

Details

Item
Cotter Pin
Pin Item
Cotter Pin
Pin Type
Bridge
System of Measurement
Inch
Cotter Pin Type
Bridge Pins
Basic Material
MB Spring Wire
Material
Carbon Steel
Material Grade
MB
Material Grade/Class
MB
Finish
Zinc Yellow
Fastener Finish
Zinc Yellow

Description

Bridge Cotter Pin,.148 In.x2-13/16 In.,Carbon Steel Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.