
Bridge Cotter Pin, 3/32" x 1-1/8", SS PL
Mfr # BPS-233
Zoro # G9087611
product price: $0.45
/eaSold in multiples of 5000 for $2,250.00
Key Features
Pin Item
Cotter Pin
Pin Type
Bridge
System of Measurement
Inch
Cotter Pin Type
Bridge Pin
Pin Diameter
3/32 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BPS-233
Zoro #
G9087611
UPC #
-
Country of Origin
China
Dimensions
Pin Diameter
3/32 in
Shank Length
1-1/8 in
Pin Dia.
3/32 in
Fastener Length
1 1/8 in
Details
Item
Cotter Pin
Pin Item
Cotter Pin
Pin Type
Bridge
System of Measurement
Inch
Cotter Pin Type
Bridge Pin
Basic Material
Stainless Steel
Material
Stainless Steel
Material Grade
302/304
Material Grade/Class
Ungraded
Finish
Plain
Fastener Finish
Plain
Description
Bridge Cotter Pin,3/32 In. x 1-1/8 In.,SS PL
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.