Zoro Homepage

Bridge Pin .08 x 1-3/16 SS PL

  • Mfr # BPS-213

  • Zoro # G600398306


product price: $0.12
/ea
Sold in multiples of 250 for $30.00

Key Features

Pin Item
Bridge Pin
Pin Type
Hair
System of Measurement
Inch
Cotter Pin Type
Hair Pin
Pin Diameter
0.08 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPS-213
Zoro #
G600398306
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
0.08 in
Shank Length
1-3/16 in
Pin Dia.
0.08 in
Fastener Length
1 3/16 in
Overall Length
1.188" (1-3/16)

Details

Item
Cotter Pin
Pin Item
Bridge Pin
Pin Type
Hair
System of Measurement
Inch
Cotter Pin Type
Hair Pin
Basic Material
302/304 Stainless Steel
Material
18-8 Stainless Steel
Material Grade
302/304
Material Grade/Class
Ungraded
Finish
Plain
Fastener Finish
Plain
Hitch Pin Type
Bridge Pins

Description

Bridge Pins-Stainless. Bridge Pin .08 x 1-3/16 SS PL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.