Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hair Cotter Pin, 0.162 in Dia, 2-3/16 in L, Spring Wire

  • Mfr # BP-205

  • Zoro # G700398244


product price: $0.32
/ea
Sold in multiples of 100 for $32.00

Key Features

Pin Type
Hair
System of Measurement
Inch
Material
Spring Wire
Material Grade/Class
Grade MB
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP-205
Zoro #
G700398244
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
0.162 in
Shank Length
2-3/16 in

Details

Item
Cotter Pin
Pin Type
Hair
System of Measurement
Inch
Material
Spring Wire
Material Grade/Class
Grade MB
Finish
Zinc Plated

Description

Bridge Pins-Plated. Bridge Pin .162 x 2-3/16 CS ZC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.