Zoro Homepage

Bridge Pin 1/8 x 2-9/16 CS ZC

  • Mfr # BP-211

  • Zoro # G500398222


product price: $0.19
/ea
Sold in multiples of 168 for $31.92

Key Features

Pin Item
Bridge Pin
Hitch Pin Type
Bridge Pins
Pin Type
Hair
System of Measurement
Inch
Cotter Pin Type
Hair Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP-211
Zoro #
G500398222
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
1/8 in
Shank Length
2-9/16 in
Pin Dia.
1/8 in
Fastener Length
2 9/16 in
Overall Length
2.563" (2-9/16)

Details

Item
Cotter Pin
Pin Item
Bridge Pin
Hitch Pin Type
Bridge Pins
Pin Type
Hair
System of Measurement
Inch
Cotter Pin Type
Hair Pin
Basic Material
MB Spring Wire
Material
Spring Wire
Material Grade
MB
Material Grade/Class
MB
Finish
Zinc Plated
Fastener Finish
Zinc Clear

Description

Bridge Pins-Plated. Bridge Pin 1/8 x 2-9/16 CS ZC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.