
Bridge Pin 1/8 x 2-9/16 SS PL
Mfr # BPS6-211
Zoro # G400398223
product price: $0.71
/eaSold in multiples of 50 for $35.50
Key Features
Pin Item
Bridge Pin
Pin Type
Hair
System of Measurement
Inch
Cotter Pin Type
Hair Pin
Pin Diameter
1/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BPS6-211
Zoro #
G400398223
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
1/8 in
Shank Length
2-9/16 in
Pin Dia.
1/8 in
Fastener Length
2 9/16 in
Details
Item
Cotter Pin
Pin Item
Bridge Pin
Pin Type
Hair
System of Measurement
Inch
Cotter Pin Type
Hair Pin
Basic Material
Stainless Steel
Material
Stainless Steel
Material Grade
316
Material Grade/Class
Ungraded
Finish
Plain
Fastener Finish
Plain
Description
Bridge Pins-Stainless. Bridge Pin 1/8 x 2-9/16 SS PL
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.