
Bridge Pin 3/64 x 1-9/16 CS ZC
Mfr # BP-224
Zoro # G400398179
product price: $0.07
/eaSold in multiples of 500 for $35.00
Key Features
Pin Item
Bridge Pin
Pin Type
Hair
System of Measurement
Inch
Cotter Pin Type
Hair Pin
Pin Diameter
3/64 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BP-224
Zoro #
G400398179
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
3/64 in
Shank Length
1-9/16 in
Pin Dia.
3/64 in
Fastener Length
1 9/16 in
Details
Item
Cotter Pin
Pin Item
Bridge Pin
Pin Type
Hair
System of Measurement
Inch
Cotter Pin Type
Hair Pin
Basic Material
MB Spring Wire
Material
Spring Wire
Material Grade
MB
Material Grade/Class
Ungraded
Finish
Zinc Plated
Fastener Finish
Zinc Clear
Description
Bridge Pins-Plated. Bridge Pin 3/64 x 1-9/16 CS ZC
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.