Zoro Homepage

Cage Nut, 3/8"-16, Zinc Electroplate Finish

  • Mfr # EFCN-D07957-3816-3B

  • Zoro # G200418138


product price: $0.38
/ea
Sold in multiples of 100 for $38.00

Key Features

Thread Size
3/8"-16
Minimum Panel Thickness
0.093 in
Maximum Panel Thickness
0.126 in
Nut Finish
Zinc Electroplate
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFCN-D07957-3816-3B
Zoro #
G200418138
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/8"-16
Minimum Panel Thickness
0.093 in
Maximum Panel Thickness
0.126 in

Details

Item
Cage Nut
Nut Finish
Zinc Electroplate
System of Measurement
Inch

Description

Threaded Nuts-Self-Retaining. Cage Nut ScrSz 3/8-16 Pnl .093-.126 ZE15

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.