Zoro Homepage

Circle Cotter, .062" x 1", CSZ

  • Mfr # CC-062-1000

  • Zoro # G9087928


product price: $0.08
/ea
Sold in multiples of 300 for $24.00

Key Features

Pin Item
Cotter Pin
Pin Type
Circle
System of Measurement
Inch
Cotter Pin Type
Cotter - Circle
Pin Diameter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC-062-1000
Zoro #
G9087928
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
1 in
Pin Dia.
1.000" (1)

Details

Item
Cotter Pin
Pin Item
Cotter Pin
Pin Type
Circle
System of Measurement
Inch
Cotter Pin Type
Cotter - Circle
Basic Material
Carbon Steel
Material
Carbon Steel
Finish
Zinc Plated
Fastener Finish
Zinc Clear

Description

Circle Cotter,.062 In. x 1 In.,CSZ

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.