Zoro Homepage

Circle Cotter, .072" x 1-1/8", CSZ

  • Mfr # CC-072-1125

  • Zoro # G9087998


product price: $0.07
/ea
Sold in multiples of 400 for $28.00

Key Features

Pin Item
Cotter Pin
Pin Type
Circle
System of Measurement
Inch
Cotter Pin Type
Circle
Pin Diameter
1-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC-072-1125
Zoro #
G9087998
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
1-1/8 in
Pin Dia.
1 1/8 in

Details

Item
Cotter Pin
Pin Item
Cotter Pin
Pin Type
Circle
System of Measurement
Inch
Cotter Pin Type
Circle
Basic Material
Steel
Material
Steel
Finish
Zinc Plated
Fastener Finish
Clear Zinc Plated

Description

Circle Cotter,.072 In. x 1-1/8 In.,CSZ

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.