Clevis Pin, 1/4 in Dia, 1-7/64 in Usable Lg, Carbon Steel
Mfr # CLPZ-0250-1250/B
Zoro # G9084507
product price: $0.17
/eaSold in multiples of 135 for $22.95
Key Features
Head Type
Headed
System of Measurement
Inch
Shank Length
1-1/4 in
Material
Carbon Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLPZ-0250-1250/B
Zoro #
G9084507
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
1/4 in
Usable Length
1-7/64 in
Shank Length
1-1/4 in
Details
Item
Standard Clevis Pin
Head Type
Headed
System of Measurement
Inch
Material
Carbon Steel
Finish
Zinc Plated
Used With
BP-213
Description
Clevis Pin,1/4 In. x 1-1/4 In.,Low Carbon Steel Zinc,Clear
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.