Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clevis Pin, 5/16 in Dia, 17/32 in Usable Lg, 316 Stainless Steel

  • Mfr # CLPS6-0312-0750

  • Zoro # G9082818


product price: $0.81
/ea
Sold in multiples of 35 for $28.35

Key Features

Head Type
Headed
System of Measurement
Inch
Shank Length
17/32 in
Material
317 Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLPS6-0312-0750
Zoro #
G9082818
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
5/16 in
Usable Length
17/32 in
Shank Length
17/32 in

Details

Item
Standard Clevis Pin
Head Type
Headed
System of Measurement
Inch
Material
317 Stainless Steel
Finish
Plain
Used With
BP-213

Description

Clevis Pin,5/16 In. x 3/4 In.,SS316 PL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.