Standard Clevis Pin, 9/16 Dia, 1-17/64 in Usable Lg, Carbon Steel, 1 PK

  • Mfr # CLPZ-0562-1500

  • Zoro # G9084960


product price: $1.15
/ea
Sold in multiples of 20 for $23.00

Key Features

Head Type
Headed
System of Measurement
Inch
Shank Length
1-17/64 in
Material
Carbon Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLPZ-0562-1500
Zoro #
G9084960
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
9/16 in
Usable Length
1-17/64 in
Shank Length
1-17/64 in

Details

Item
Standard Clevis Pin
Head Type
Headed
System of Measurement
Inch
Material
Carbon Steel
Finish
Zinc Plated
Used With
BP-211

Description

Clevis Pin,9/16 In. x 1-1/2 In.,Low Carbon Steel Zinc,Clear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.