Cotterless Clevis Pin, 3/8 Dia, 1-1/8 in Usable Lg, Carbon Steel, 1 PK

  • Mfr # CLPCZ-0375-1500

  • Zoro # G9082538


product price: $1.15
/ea
Sold in multiples of 25 for $28.75

Key Features

Head Type
Headed
System of Measurement
Inch
Usable Length
1-1/8 in
Material
Carbon Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLPCZ-0375-1500
Zoro #
G9082538
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pin Diameter
3/8 in
Usable Length
1-1/8 in
Shank Length
1-1/8 in

Details

Item
Cotterless Clevis Pin
Head Type
Headed
System of Measurement
Inch
Material
Carbon Steel
Finish
Zinc Plated

Description

Clevis Pin Cotterless,3/8 In.x1-1/2 In.,Zinc,Clear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.