Universal Clevis Pin, 7/16 Dia, 3.266 in Usable Lg, Carbon Steel, 1 PK

  • Mfr # CLPUZ-0437-3500

  • Zoro # G9083588


product price: $1.55
/ea
Sold in multiples of 130 for $201.50

Key Features

Head Type
Headed
System of Measurement
Inch
Material
Carbon Steel
Finish
Zinc Plated
Used With
BP-211
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLPUZ-0437-3500
Zoro #
G9083588
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
7/16 in
Usable Length
3.266 in

Details

Item
Universal Clevis Pin
Head Type
Headed
System of Measurement
Inch
Material
Carbon Steel
Finish
Zinc Plated
Used With
BP-211

Description

Clevis Pin Universal,7/16 In.x3-1/2 In.,Zinc,Clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.