
Clinch Cotter Pin, 3/16 in Dia, 2 in L, Carbon Steel
Mfr # CLNP-187-2000
Zoro # G9088068
product price: $5.65
/ea
Sold in multiples of 50 for $282.50
Key Features
Pin Type
Clinch
System of Measurement
Inch
Shank Length
3 in
Material
Carbon Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CLNP-187-2000
Zoro #
G9088068
UPC #
-
Country of Origin
United States
Dimensions
Pin Diameter
3/16 in
Shank Length
3 in
Details
Item
Cotter Pin
Pin Type
Clinch
System of Measurement
Inch
Material
Carbon Steel
Finish
Zinc Plated
Description
Clinch Pin,3/16 In. x 2 In.,Carbon Steel,Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.