
Clinch Pin, 5/16" x 1-1/2", CSZ
Mfr # CLNP-312-1500
Zoro # G9087970
product price: $12.45
/eaSold in multiples of 10 for $124.50
Key Features
Pin Item
Cotter Pin
Pin Type
Clinch
System of Measurement
Inch
Cotter Pin Type
Clinch Pin
Pin Diameter
5/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLNP-312-1500
Zoro #
G9087970
UPC #
-
Country of Origin
United States
Dimensions
Pin Diameter
5/16 in
Shank Length
1-1/2 in
Pin Dia.
5/16 in
Fastener Length
1 1/2 in
Details
Item
Cotter Pin
Pin Item
Cotter Pin
Pin Type
Clinch
System of Measurement
Inch
Cotter Pin Type
Clinch Pin
Basic Material
Steel
Material
Steel
Finish
Zinc Plated
Fastener Finish
Clear Zinc Plated
Description
Clinch Pin,5/16 In. x 1-1/2 In.,CSZ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.