Clinch Cotter Pin, 5/16 in Dia, 4 in L, Carbon Steel, PK 1

  • Mfr # CLNP-312-3000

  • Zoro # G9088147


product price:  $9.85
/ea
Sold in multiples of 10 for $98.50

Key Features

Pin Type
Clinch
System of Measurement
Inch
Shank Length
4 in
Material
Carbon Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLNP-312-3000
Zoro #
G9088147
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
5/16 in
Shank Length
4 in

Details

Item
Cotter Pin
Pin Type
Clinch
System of Measurement
Inch
Material
Carbon Steel
Finish
Zinc Plated

Description

Clinch Pin,5/16 In. x 3 In.,Carbon Steel,Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.