Zoro Homepage

Cotter Pin, 1/16" x 1-3/4", CS PL

  • Mfr # CPP-062-1750

  • Zoro # G9089949


product price: $0.04
/ea
Sold in multiples of 1000 for $40.00

Key Features

Pin Item
Cotter Pin
System of Measurement
Inch
Cotter Pin Type
Standard
Basic Material
Steel
Pin Dia.
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPP-062-1750
Zoro #
G9089949
UPC #
-
Country of Origin
China

Dimensions

Pin Dia.
1/16 in
Fastener Length
1 3/4 in

Details

Pin Item
Cotter Pin
System of Measurement
Inch
Cotter Pin Type
Standard
Basic Material
Steel
Fastener Finish
Plain
Item
Cotter Pin,1/16" x 1-3/4",CS PL

Description

Cotter Pin,1/16 In. x 1-3/4 In.,CS PL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.