
Cotter Pin, 1/16" x 3/4", MN PL
Mfr # CPMO-062-0750
Zoro # G9089468
product price: $0.35
/eaSold in multiples of 100 for $35.00
Key Features
Pin Item
Cotter Pin
System of Measurement
Inch
Cotter Pin Type
Cotter Pin
Pin Diameter
1/16 in
Shank Length
3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPMO-062-0750
Zoro #
G9089468
UPC #
-
Country of Origin
United States
Dimensions
Pin Diameter
1/16 in
Shank Length
3/4 in
Pin Dia.
.063" (1/16)
Fastener Length
.750" (3/4)
Details
Item
Cotter Pin
Pin Item
Cotter Pin
System of Measurement
Inch
Cotter Pin Type
Cotter Pin
Basic Material
Monel
Material
Monel
Finish
Plain
Fastener Finish
Plain
Description
Cotter Pin,1/16 In. x 3/4 In.,MN PL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.