Zoro Homepage

Cotter Pin, 1/2" x 7", CS PL

  • Mfr # CPP-500-7000

  • Zoro # G9090481


product price: $3.15
/ea
Sold in multiples of 7 for $22.05

Key Features

Pin Item
Cotter Pin
System of Measurement
Inch
Cotter Pin Type
Standard
Basic Material
Steel
Pin Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPP-500-7000
Zoro #
G9090481
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Dia.
1/2 in
Fastener Length
7 in

Details

Pin Item
Cotter Pin
System of Measurement
Inch
Cotter Pin Type
Standard
Basic Material
Steel
Fastener Finish
Plain
Item
Cotter Pin,1/2" x 7",CS PL

Description

Cotter Pin,1/2 In. x 7 In.,CS PL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.