
Cotter Pin, 1/8 in Dia, 1-1/4 in L, Stainless Steel
Mfr # CPS16-125-1250
Zoro # G400006098
product price: $0.19
/eaSold in multiples of 200 for $38.00
Key Features
System of Measurement
Inch
Pin Diameter
1/8 in
Shank Length
1-1/4 in
Material
Stainless Steel
Material Grade/Class
Ungraded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPS16-125-1250
Zoro #
G400006098
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
1/8 in
Shank Length
1-1/4 in
Details
Item
Cotter Pin
System of Measurement
Inch
Material
Stainless Steel
Material Grade/Class
Ungraded
Finish
Plain
Description
Cotter Pins-Stainless. Cotter Pin 1/8 x 1-1/4 SS316 PL
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.