
Standard Cotter Pin, 1/8 in Dia, 5 in L, Carbon Steel
Mfr # CP-125-5000
Zoro # G9088208
product price: $1.15
/eaSold in multiples of 50 for $57.50
Key Features
Pin Type
Standard
System of Measurement
Inch
Material
Carbon Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CP-125-5000
Zoro #
G9088208
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
1/8 in
Shank Length
6 in
Details
Item
Cotter Pin
Pin Type
Standard
System of Measurement
Inch
Material
Carbon Steel
Finish
Zinc Plated
Description
Cotter Pin,1/8 In. x 5 In.,Carbon Steel,Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.