
Standard Cotter Pin, 3/16 in Dia, 1-1/4 in L, Steel
Mfr # CP-187-1250
Zoro # G000006139
product price: $0.07
/eaSold in multiples of 500 for $35.00
Key Features
Pin Type
Standard
System of Measurement
Inch
Pin Diameter
3/16 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CP-187-1250
Zoro #
G000006139
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
3/16 in
Shank Length
1-1/4 in
Details
Item
Cotter Pin
Pin Type
Standard
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Description
Cotter Pins-Plated. Cotter Pin 3/16 x 1-1/4 CS ZC
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.