Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Cotter Pin, 3/16 in Dia, 3 in L, Steel

  • Mfr # CPY-187-3000

  • Zoro # G0747420


product price: $0.16
/ea
Sold in multiples of 135 for $21.60

Key Features

Pin Type
Standard
System of Measurement
Inch
Material
Steel
Finish
Zinc & Yellow Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPY-187-3000
Zoro #
G0747420
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
3/16 in
Shank Length
4 in

Details

Item
Cotter Pin
Pin Type
Standard
System of Measurement
Inch
Material
Steel
Finish
Zinc & Yellow Plated

Description

Cotter Pin,3/16 In.x3 In.,Carbon Steel Zinc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.