Zoro Homepage

Cotter Pin 5/16 x 6 SS300 PL

  • Mfr # CPS-312-6000

  • Zoro # G400004643


product price: $2.69
/ea
Sold in multiples of 12 for $32.28

Key Features

Pin Item
Cotter Pin
Pin Type
Standard
System of Measurement
Inch
Cotter Pin Type
Standard
Pin Diameter
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPS-312-6000
Zoro #
G400004643
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
5/16 in
Shank Length
6 in
Pin Dia.
5/16 in
Fastener Length
6 in

Details

Item
Cotter Pin
Pin Item
Cotter Pin
Pin Type
Standard
System of Measurement
Inch
Cotter Pin Type
Standard
Basic Material
Stainless Steel
Material
Stainless Steel
Material Grade
300 Series
Material Grade/Class
Ungraded
Finish
Plain
Fastener Finish
Plain

Description

Cotter Pins-Stainless. Cotter Pin 5/16 x 6 SS300 PL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.