
Cotter Pin, 5/32" x 1-1/2 AL PL
Mfr # CPA-156-1500
Zoro # G9088950
product price: $0.47
/eaSold in multiples of 100 for $47.00
Key Features
Pin Item
Cotter Pin
Pin Type
Standard
System of Measurement
Inch
Cotter Pin Type
Standard
Pin Diameter
5/32 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPA-156-1500
Zoro #
G9088950
UPC #
-
Country of Origin
United States
Dimensions
Pin Diameter
5/32 in
Shank Length
1-1/2 in
Pin Dia.
5/32 in
Fastener Length
1 1/2 in
Details
Item
Cotter Pin
Pin Item
Cotter Pin
Pin Type
Standard
System of Measurement
Inch
Cotter Pin Type
Standard
Basic Material
Aluminum
Material
Aluminum
Finish
Plain
Fastener Finish
Plain
Description
Cotter Pin,5/32 In. x 1-1/2 AL PL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.