
Standard Cotter Pin, 5/64 in Dia, 1 in L, Carbon Steel
Mfr # CP-078-1000
Zoro # G9088031
product price: $0.04
/eaSold in multiples of 1000 for $40.00
Key Features
Pin Type
Standard
System of Measurement
Inch
Material
Carbon Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CP-078-1000
Zoro #
G9088031
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
5/64 in
Shank Length
2 in
Details
Item
Cotter Pin
Pin Type
Standard
System of Measurement
Inch
Material
Carbon Steel
Finish
Zinc Plated
Description
Cotter Pin,5/64 In. x 1 In.,Carbon Steel,Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.