Zoro Homepage

Cotter Pin, 5/64" x 2", CS PL

  • Mfr # CPP-078-2000

  • Zoro # G9089991


product price: $0.06
/ea
Sold in multiples of 1000 for $60.00

Key Features

Pin Item
Cotter Pin
System of Measurement
Inch
Cotter Pin Type
Standard
Basic Material
Steel
Pin Dia.
5/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPP-078-2000
Zoro #
G9089991
UPC #
-
Country of Origin
China

Dimensions

Pin Dia.
5/64 in
Fastener Length
2 in

Details

Pin Item
Cotter Pin
System of Measurement
Inch
Cotter Pin Type
Standard
Basic Material
Steel
Fastener Finish
Plain
Item
Cotter Pin,5/64" x 2",CS PL

Description

Cotter Pin,5/64 In. x 2 In.,CS PL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.