
Cotter Pin Asst CSZ 1500 pcs.
Mfr # DISP-CP1500
Zoro # G9091461
product price: $67.75
/eaKey Features
Pin Assortment Type
Cotter
System of Measurement
Inch
Material
Carbon Steel
Basic Material
Carbon Steel
Fastener Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DISP-CP1500
Zoro #
G9091461
UPC #
-
Country of Origin
Multiple
Dimensions
Number of different sizes
8
Details
Item
Pin Assortment
Pin Assortment Type
Cotter
System of Measurement
Inch
Material
Carbon Steel
Basic Material
Carbon Steel
Fastener Finish
Zinc Plated
Number of Pieces
1500
Type
Cotter
Contains
CP-125-2000 (125); CP-062-0750 (350); CP-078-1000 (140); CP-109-0500 (275); CP-125-1250 (180); CP-156-2500 (80); CP-093-1750 (150); CP-093-1000 (200)
Product Type
Pins Assortment
Description
Cotter Pin Asst Carbon Steel Zinc 1500 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.