Zoro Homepage

Cotter Pin Hammerlock, 1/4" x 3", CS PL

  • Mfr # CPH-250-3000

  • Zoro # G9089151


product price: $0.31
/ea
Sold in multiples of 100 for $31.00

Key Features

Pin Item
Cotter Pin
Pin Type
Hammerlock
System of Measurement
Inch
Cotter Pin Type
Cotter - Hammerlock
Pin Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPH-250-3000
Zoro #
G9089151
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
1/4 in
Shank Length
3 in
Pin Dia.
.250" (1/4)
Fastener Length
3.000" (3)

Details

Item
Cotter Pin
Pin Item
Cotter Pin
Pin Type
Hammerlock
System of Measurement
Inch
Cotter Pin Type
Cotter - Hammerlock
Basic Material
Carbon Steel
Material
Carbon Steel
Finish
Plain
Fastener Finish
Plain

Description

Cotter Pin Hammerlock,1/4 In. x 3 In.,CS PL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.