Zoro Homepage
This item is Discontinued.
Heritage Industrial Cotter Pin Hammerlock, 1/4" x 5", CSZ CPHZ-250-5000

Cotter Pin Hammerlock, 1/4" x 5", CSZ (Discontinued)

  • Mfr # CPHZ-250-5000
  • Zoro # G9089197
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPHZ-250-5000
Zoro #
G9089197
UPC #
-
Country of Origin
China

Dimensions

Pin Dia.
1/4 in
Fastener Length
5 in

Details

Pin Item
Cotter Pin
System of Measurement
Inch
Cotter Pin Type
Hammerlock
Basic Material
Steel
Fastener Finish
Clear Zinc Plated
Item
Cotter Pin Hammerlock,1/4" x 5",CSZ

Description

Cotter Pin Hammerlock,1/4 In. x 5 In.,CSZ

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.